Motion
PSR18-1/2"-8MM-SS

RULAND MANUFACTURING CO
PSR18-1/2"-8MM-SS

Set Screw Rigid Coupling - 0.5000 in Bore, 1.1250 in OD
MI ITEM #06264155
MFR #PSR18-1/2"-8MM-SS
List Price$295.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR18-1/2"-8MM-SS

Set Screw Rigid Coupling - 0.5000 in Bore, 1.1250 in OD
MI ITEM #06264155
MFR #PSR18-1/2"-8MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.85/each for your price

Overview

Mfr description
PSR18-1/2"-8MM-SS 4-BEAM SET COUPLING

Specifications

  • Bore Size
    0.5000 in
  • Outside Diameter
    1.1250 in
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    8 mm
  • Torque Capacity
    3.83 ft-lbs
  • Series
    P-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    1.5000 in
  • Parallel Misalignment
    0.0150 in
  • UPC_NO
    63452919969
  • Weight
    0.542 lb
  • Screw Size
    M5
  • Material
    303 Stainless Steel
  • Length Through Bore
    0.6950 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text