Motion
PSR20-5/16"-6MM-A

RULAND MANUFACTURING CO
PSR20-5/16"-6MM-A

Set Screw Rigid Coupling - 0.3130 in Bore, 1.2500 in OD
MI ITEM #06264194
MFR #PSR20-5/16"-6MM-A
List Price$134.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR20-5/16"-6MM-A

Set Screw Rigid Coupling - 0.3130 in Bore, 1.2500 in OD
MI ITEM #06264194
MFR #PSR20-5/16"-6MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.17/each for your price

Overview

Mfr description
PSR20-5/16"-6MM-A 4-BEAM SET COUPLING

Specifications

  • Bore Size
    0.3130 in
  • Outside Diameter
    1.2500 in
  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    6 mm
  • Torque Capacity
    5.33 ft-lbs
  • Series
    P-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    1.5000 in
  • Parallel Misalignment
    0.0150 in
  • UPC_NO
    63452919903
  • Weight
    0.217 lb
  • Screw Size
    M6
  • Material
    7075 Aluminum
  • Length Through Bore
    0.6950 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text