Motion
SPB-10-A
Ruland SPB-10-A - Shaft Collar, Balanced, Two-Piece, Bore 0.6250", OD 1 5/16", W 0.437", 2024 Aluminum
MI ITEM #06264207
MFR #SPB-10-A
List Price$33.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPB-10-A - Shaft Collar, Balanced, Two-Piece, Bore 0.6250", OD 1 5/16", W 0.437", 2024 Aluminum
MI ITEM #06264207
MFR #SPB-10-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.66/each for your price

Overview

Mfr description
SPB-10-A TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.3333 in
  • Bore Size
    0.6250 in
  • Width
    0.4370 in
  • Material
    Aluminum
  • Clearance Diameter Max
    1.5000 in
  • Finish
    Bright
  • Screw Material
    Alloy Steel
  • Screw Size
    #10-32
  • Weight
    0.050 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    SPB-10-A
  • UPC_NO
    63452903922

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text