Motion
SPB-39-F
Shaft Collar - Two Piece - Split, Steel, 2.4375 in Bore, 3.5000 in OD, 0.7500 in Width
MI ITEM #06264267
MFR #SPB-39-F
Price$91.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Steel, 2.4375 in Bore, 3.5000 in OD, 0.7500 in Width
MI ITEM #06264267
MFR #SPB-39-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.49/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Bore Size
    2.4375 in
  • Clearance Diameter Max
    3.7070 in
  • Outside Diameter
    3.5000 in
  • Screw Size
    5/16 - 24
  • Weight
    0.990 lb
  • Width
    0.7500 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPB-39-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452902206

Overview

Mfr description
SPB-39-F TWO-PIECE SPLIT SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought