Motion
SPB-48-A
Shaft Collar - Two Piece - Split, Aluminum, 3.0000 in Bore, 4.2500 in OD, 0.8750 in Width
MI ITEM #06264285
MFR #SPB-48-A
Price$295.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Aluminum, 3.0000 in Bore, 4.2500 in OD, 0.8750 in Width
MI ITEM #06264285
MFR #SPB-48-A

Mfr description
SPB-48-A TWO-PIECE SPLIT SHAFT COLLAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.21/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Bore Size
    3 in
  • Clearance Diameter Max
    4.4990 in
  • Outside Diameter
    4.2500 in
  • Screw Size
    3/8 - 24
  • Weight
    0.630 lb
  • Width
    0.8750 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPB-48-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452903956

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)