Motion
SPB-8-SS
Ruland SPB-8-SS - Shaft Collar, Balanced, Two-Piece, Bore 0.5000", OD 1 1/8", W 0.406", 303 Stainless Steel
MI ITEM #06264307
MFR #SPB-8-SS
List Price$51.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPB-8-SS - Shaft Collar, Balanced, Two-Piece, Bore 0.5000", OD 1 1/8", W 0.406", 303 Stainless Steel
MI ITEM #06264307
MFR #SPB-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.15/each for your price

Overview

Mfr description
SPB-8-SS TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Clearance Diameter Max
    1.2810 in
  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPB-8-SS
  • Material
    Stainless Steel
  • Outside Diameter
    1.1250 in
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    #8-32
  • UPC_NO
    63452902213
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Weight
    0.080 lb
  • Width
    0.4060 in
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text