Motion
SPC-19-16-SS
Clamp-On Rigid Coupling - SPC Series, Bore - Side 1: 1.1875 in, Bore - Side 2: 1.0000 in
MI ITEM #06264309
MFR #SPC-19-16-SS
Your Price$730.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - SPC Series, Bore - Side 1: 1.1875 in, Bore - Side 2: 1.0000 in
MI ITEM #06264309
MFR #SPC-19-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$730.03/each(List $1,007.45)

Overview

Mfr description
SPC-19-16-SS TWO-PIECE RIGID COUPLING

Specifications

  • Clearance Diameter Max
    2.2420 in
  • Bore - Side 1
    1.1875 in
  • Bore - Side 2
    1.0000 in
  • Outside Diameter
    2.0625 in
  • Torque Capacity
    100 ft-lbs
  • Bore Size
    1 in
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Coupling Length
    3.2500 in
  • Series
    SPC
  • Bore Tolerance
    +.002 in / +.0005 in
  • Weight
    1.959 lb
  • Keyway Size
    0.2500 in
  • UPC_NO
    63452904072
  • Material
    303 Stainless Steel
  • Screw Size
    1/4 - 28
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text