Motion
SPC-23-16-SS
Clamp-on Rigid Coupling - SPC Series, Stainless Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.0000 in
Mi Item #06264310
MFR #SPC-23-16-SS
Price$912.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPC Series, Stainless Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.0000 in
Mi Item #06264310
MFR #SPC-23-16-SS

Mfr description
SPC-23-16-SS TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$912.82/each

Specifications

Dimensions

  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.4375 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.8400 in
  • Coupling Length
    3.8750 in
  • Keyway - Side 1
    0.3750 in
  • Keyway - Side 2
    0.2500 in
  • Keyway Size
    0.3750 in
  • Outside Diameter
    2.6250 in
  • Overall Length
    1.0625 in
  • Screw Size
    5/16 - 24
  • Weight
    4.124 lb

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Series
    SPC
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    242 ft-lbs
  • Torque Rating (in-lb)
    2900 in-lb
  • UPC_NO
    63452902280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)