Motion
WSP-28-F
Ruland WSP-28-F - Shaft Collar, Double Wide, Two-Piece, Bore 1.750", OD 2 3/4", W 1 15/32", 1215 Lead-Free Steel
MI ITEM #06264329
MFR #WSP-28-F
List Price$396.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland WSP-28-F - Shaft Collar, Double Wide, Two-Piece, Bore 1.750", OD 2 3/4", W 1 15/32", 1215 Lead-Free Steel
MI ITEM #06264329
MFR #WSP-28-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$396.38/each for your price

Overview

Mfr description
WSP-28-F TWO-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.7500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.7500 in
  • Bore Size
    1.7500 in
  • Width
    1.4688 in
  • Material
    Steel
  • Clearance Diameter Max
    3.0460 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16 - 24
  • Weight
    1.354 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    WSP-28-F
  • UPC_NO
    63452913680
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought