Motion
BCK21-10-10-A
Ruland BCK21-10-10-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.625"x0.625", Keyways 3/16"x3/16", OD 1.313", L 1.688", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06264331
MFR #BCK21-10-10-A
Your Price$222.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK21-10-10-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.625"x0.625", Keyways 3/16"x3/16", OD 1.313", L 1.688", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06264331
MFR #BCK21-10-10-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.45/each(List $255.81)

Overview

Mfr description
BCK21-10-10-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1.3130 in
  • Bore Size
    0.6250 in
  • Torque Capacity
    10 ft-lbs
  • Length Through Bore
    0.8040 in
  • Torsional Stiffness
    400 in-lb/deg
  • Dynamic Torque Non Reversing
    6.80 N-m
  • Series
    BCK
  • Weight
    0.165 lb
  • UPC_NO
    63452916474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text