Motion
CLC-31-31-F
Clamp-On Rigid Coupling - CLC Series, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
MI ITEM #06264385
MFR #CLC-31-31-F
List Price$1,331.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - CLC Series, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
MI ITEM #06264385
MFR #CLC-31-31-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,331.17/each for your price

Overview

Mfr description
CLC-31-31-F ONE-PIECE RIGID COUPLING

Specifications

  • Clearance Diameter Max
    3.6570 in
  • Bore - Side 1
    1.9375 in
  • Bore - Side 2
    1.9375 in
  • Outside Diameter
    3.3750 in
  • Bore Size
    1.9380 in
  • Screw Material
    Alloy Steel with Nypatch
  • Coupling Length
    4.8750 in
  • Series
    CLC
  • Bore Tolerance
    +.002 in / +.0005 in
  • Weight
    8.268 lb
  • Keyway Size
    0.5000 in
  • UPC_NO
    63452900188
  • Material
    1215 Carbon Steel
  • Screw Size
    3/8 - 24
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text