Motion
ENCL30-15MM-A
Ruland ENCL30-15MM-A - Shaft Collar, Thin Line, One-Piece, Bore 15mm, OD 30mm, W 8mm, 2024 Aluminum
MI ITEM #06264541
MFR #ENCL30-15MM-A
Your Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENCL30-15MM-A - Shaft Collar, Thin Line, One-Piece, Bore 15mm, OD 30mm, W 8mm, 2024 Aluminum
MI ITEM #06264541
MFR #ENCL30-15MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.04/each(List $18.00)

Overview

Mfr description
ENCL30-15MM-A ONE-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    15 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    1.1810 in
  • Bore Size
    0.5906 in
  • Width
    8 mm
  • Material
    Aluminum
  • Clearance Diameter Max
    1.2700 in
  • Finish
    Bright
  • Screw Material
    Alloy Steel
  • Screw Size
    M3x10
  • Weight
    0.032 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENCL30-15MM-A
  • UPC_NO
    63452913813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text