Motion
ENCL35-14MM-A
Ruland ENCL35-14MM-A - Shaft Collar, Thin Line, One-Piece, Bore 14mm, OD 35mm, W 8mm, 2024 Aluminum
MI ITEM #06264546
MFR #ENCL35-14MM-A
List Price$20.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENCL35-14MM-A - Shaft Collar, Thin Line, One-Piece, Bore 14mm, OD 35mm, W 8mm, 2024 Aluminum
MI ITEM #06264546
MFR #ENCL35-14MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.39/each for your price

Overview

Mfr description
ENCL35-14MM-A ONE-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    14 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    1.3780 in
  • Bore Size
    0.5512 in
  • Width
    8 mm
  • Material
    Aluminum
  • Clearance Diameter Max
    1.4670 in
  • Finish
    Bright
  • Screw Material
    Alloy Steel
  • Screw Size
    M3x10
  • Weight
    0.040 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENCL35-14MM-A
  • UPC_NO
    63452913835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text