Motion
ENSP20-10MM-A
Ruland ENSP20-10MM-A - Shaft Collar, Thin Line, Two-Piece, Bore 10mm, OD 20mm, W 5.5mm, 2024 Aluminum
MI ITEM #06264559
MFR #ENSP20-10MM-A
List Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENSP20-10MM-A - Shaft Collar, Thin Line, Two-Piece, Bore 10mm, OD 20mm, W 5.5mm, 2024 Aluminum
MI ITEM #06264559
MFR #ENSP20-10MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.00/each for your price

Overview

Mfr description
ENSP20-10MM-A TWO-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    10 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.7870 in
  • Bore Size
    0.3937 in
  • Width
    5.5 mm
  • Material
    Aluminum
  • Clearance Diameter Max
    0.8460 in
  • Finish
    Bright
  • Screw Material
    Alloy Steel
  • Screw Size
    M2x6
  • Weight
    0.009 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENSP20-10MM-A
  • UPC_NO
    63452913881

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text