Motion
ENSP35-14MM-A
Shaft Collar - Two Piece - Split, Aluminum, 14 mm Bore, 1.3780 in OD, 8 mm Width
Mi Item #06264577
MFR #ENSP35-14MM-A
Price$32.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Aluminum, 14 mm Bore, 1.3780 in OD, 8 mm Width
Mi Item #06264577
MFR #ENSP35-14MM-A

Mfr description
ENSP35-14MM-A TWO-PIECE CLAMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.60/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Bore Size
    0.5512 in
  • Clearance Diameter Max
    1.4670 in
  • Outside Diameter
    1.3780 in
  • Screw Size
    M3x10
  • Weight
    0.040 lb
  • Width
    8 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    ENSP35-14MM-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)