Motion
FCMR32-14-13-A
Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 14 mm, Bore - Side 2: 13 mm
MI ITEM #06264595
MFR #FCMR32-14-13-A
List Price$176.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 14 mm, Bore - Side 2: 13 mm
MI ITEM #06264595
MFR #FCMR32-14-13-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.10/each for your price

Overview

Mfr description
FCMR32-14-13-A 6-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    14 mm
  • Bore - Side 2
    13 mm
  • Number Of Beams
    6
  • Outside Diameter
    1.2500 in
  • Length Through Bore
    0.8420 in
  • Material
    7075 Aluminum
  • Torque Capacity
    3.75 ft-lbs
  • Torsional Stiffness
    0.710 N-m/deg
  • Weight
    0.273 lb
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452904153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text