Motion
FSR12-1/4"-6MM-A

RULAND MANUFACTURING CO
FSR12-1/4"-6MM-A

Set Screw Rigid Coupling - 0.2500 in Bore, 0.7500 in OD
MI ITEM #06264636
MFR #FSR12-1/4"-6MM-A
List Price$84.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
FSR12-1/4"-6MM-A

Set Screw Rigid Coupling - 0.2500 in Bore, 0.7500 in OD
MI ITEM #06264636
MFR #FSR12-1/4"-6MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.72/each for your price

Overview

Mfr description
FSR12-1/4"-6MM-A 6-BEAM SET COUPLING

Specifications

  • Bore Size
    0.2500 in
  • Outside Diameter
    0.7500 in
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    6 mm
  • Torque Capacity
    2.17 ft-lbs
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    1.2500 in
  • Parallel Misalignment
    0.0080 in
  • UPC_NO
    63452919376
  • Weight
    0.089 lb
  • Screw Size
    M4
  • Material
    7075 Aluminum
  • Length Through Bore
    0.6070 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought