Motion
MBC41-17-16-A
Ruland MBC41-17-16-A - Bellows Coupling, Clamp Style, Bores 17mmx16mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06264683
MFR #MBC41-17-16-A
List Price$285.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC41-17-16-A - Bellows Coupling, Clamp Style, Bores 17mmx16mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06264683
MFR #MBC41-17-16-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.97/each for your price

Overview

Mfr description
MBC41-17-16-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1.6250 in
  • Bore Size
    0.6690 in
  • Torque Capacity
    20.83 ft-lbs
  • Length Through Bore
    0.9460 in
  • Torsional Stiffness
    63 N-m/deg
  • Dynamic Torque Non Reversing
    14 N-m
  • Dynamic Torque Reversing
    3.40 N-m
  • Series
    MBC
  • Weight
    0.305 lb
  • UPC_NO
    63452913417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text