Motion
MBC51-13-12-A
Ruland MBC51-13-12-A - Bellows Coupling, Clamp Style, Bores 13mmx12mm, OD 50.8mm, L 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06264702
MFR #MBC51-13-12-A
List Price$343.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC51-13-12-A - Bellows Coupling, Clamp Style, Bores 13mmx12mm, OD 50.8mm, L 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06264702
MFR #MBC51-13-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.15/each for your price

Overview

Mfr description
MBC51-13-12-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    2 in
  • Bore Size
    0.5120 in
  • Torque Capacity
    33.33 ft-lbs
  • Length Through Bore
    1.0990 in
  • Torsional Stiffness
    108 N-m/deg
  • Dynamic Torque Non Reversing
    22.60 N-m
  • Series
    MBC
  • Weight
    0.440 lb
  • UPC_NO
    63452914236

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text