Motion
MBCK33-13-9-A
Ruland MBCK33-13-9-A - Bellows Coupling, Clamp Style with Keyways, Bores 13mmx9mm, Keyways 5mmx3mm, OD 33.3mm, L 42.9mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06264767
MFR #MBCK33-13-9-A
List Price$306.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK33-13-9-A - Bellows Coupling, Clamp Style with Keyways, Bores 13mmx9mm, Keyways 5mmx3mm, OD 33.3mm, L 42.9mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06264767
MFR #MBCK33-13-9-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.97/each for your price

Overview

Mfr description
MBCK33-13-9-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1.3130 in
  • Bore Size
    0.5120 in
  • Torque Capacity
    10 ft-lbs
  • Length Through Bore
    0.8040 in
  • Torsional Stiffness
    45 N-m/deg
  • Dynamic Torque Non Reversing
    6.80 N-m
  • Dynamic Torque Reversing
    12.73 N-m
  • Series
    MBCK
  • Weight
    0.165 lb
  • UPC_NO
    63452916531

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text