Motion
MDCS41-13-12-A
Complete Disc Coupling - Series MDCS, 1.6250 in OD, 1.5625 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06265002
MFR #MDCS41-13-12-A
Price$202.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCS, 1.6250 in OD, 1.5625 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06265002
MFR #MDCS41-13-12-A

Mfr description
MDCS41-13-12-A CLAMP 1 DISC COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.98/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0100 in
  • Bore - Side 1
    13 mm
  • Bore - Side 2
    12 mm
  • Hub Width
    18.05 mm
  • Length Through Bore
    0.7560 in
  • Outside Diameter
    1.6250 in
  • Overall Length
    1.5625 in
  • Weight
    0.305 lb

Details

  • Bore Tolerance
    0.03 mm / -0.00 mm
  • Disc Material
    Type 302 Stainless Steel
  • Dynamic Torque Non Reversing
    10.15 N-m
  • Dynamic Torque Reversing
    1.70 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Hub Material
    2024-T351 Aluminum Bar
  • Material
    Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Number Of Discs
    1
  • Product Type
    Complete Disc Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Series
    MDCS
  • Tightening Torque
    4.6 N-m
  • Torque Capacity
    15 ft-lbs
  • Torsional Stiffness
    70.6 N-m/deg
  • UPC_NO
    63452915197

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)