Motion
MDCSK33-10-9-A
Complete Disc Coupling - Series MDCSK, 1.3125 in OD, 1.3125 in OAL
MI ITEM #06265177
MFR #MDCSK33-10-9-A
List Price$216.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCSK, 1.3125 in OD, 1.3125 in OAL
MI ITEM #06265177
MFR #MDCSK33-10-9-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.46/each for your price

Overview

Mfr description
MDCSK33-10-9-A CLAMP 1 DISC COUPLING

Specifications

  • Series
    MDCSK
  • Bore Size
    0.3940 in
  • Angular Misalignment
    1 °
  • Overall Length
    1.3125 in
  • Bore - Side 1
    10 mm
  • Bore - Side 2
    9 mm
  • Axial Misalignment
    0.0080 in
  • Outside Diameter
    1.3125 in
  • Keyway Size - Side 1
    3 mm
  • Keyway Size - Side 2
    3 mm
  • Torque Capacity
    8.33 ft-lbs
  • Length Through Bore
    0.6340 in
  • Disc Material
    Type 302 Stainless Steel
  • Number Of Discs
    1
  • Hub Width
    15 mm
  • Screw Finish
    Black Oxide
  • Dynamic Torque Non Reversing
    5.65 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Dynamic Torque Reversing
    12.73 N-m
  • Weight
    0.165 lb
  • UPC_NO
    63452920155
  • Material
    Stainless Steel Disc Springs
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text