Motion
MJS25-9-A SET SCREW JAW COUPLING HUB

RULAND MANUFACTURING CO
MJS25-9-A SET SCREW JAW COUPLING HUB

Ruland MJS25-9-A - Jaw Coupling Hub, Set Screw Style, Bore 9mm, OD 25.4mm, L 35.3mm, 2024 or 7075 Aluminum
MI ITEM #06265192
MFR #MJS25-9-A SET SCREW JAW COUPLING HUB
List Price$43.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MJS25-9-A SET SCREW JAW COUPLING HUB

Ruland MJS25-9-A - Jaw Coupling Hub, Set Screw Style, Bore 9mm, OD 25.4mm, L 35.3mm, 2024 or 7075 Aluminum
MI ITEM #06265192
MFR #MJS25-9-A SET SCREW JAW COUPLING HUB

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$43.54/each for your price

Overview

Mfr description
MJS25-9-A SET SCREW JAW COUPLING HUB

Specifications

  • Outside Diameter
    1 in
  • Length Through Bore
    0.4670 in
  • Material
    2024 or 7075 Aluminum
  • Series
    MJS
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452913032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text