1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
MOCT19-7-A CLAMP OLDHAM COUPLING HUB
Ruland MOCT19-7-A - Oldham Coupling Hub, Clamp Style, Bore 7mm, OD 19.1mm, L 25.4mm, 2024 or 7075 Aluminum
MI ITEM #
06265199
MFR #
MOCT19-7-A CLAMP OLDHAM COUPLING HUB
Price
$32.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Oldham Couplings
RULAND MANUFACTURING CO MOCT19-7-A CLAMP OLDHAM COUPLING HUB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
MOCT19-7-A CLAMP OLDHAM COUPLING HUB
Ruland MOCT19-7-A - Oldham Coupling Hub, Clamp Style, Bore 7mm, OD 19.1mm, L 25.4mm, 2024 or 7075 Aluminum
MI ITEM #
06265199
MFR #
MOCT19-7-A CLAMP OLDHAM COUPLING HUB
Mfr description
MOCT19-7-A CLAMP OLDHAM COUPLING HUB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$32
.15
/each
Add to Cart
Specifications
Dimensions
Length Through Bore
0.3820 in
Outside Diameter
0.7500 in
Details
Material
2024 or 7075 Aluminum
Operating Temperature Range
-23 °C to 148 °C
Product Type
Oldham Coupling Hubs
Series
MOCT
UPC_NO
63452920797
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items