Motion
MQCL-6-A
Shaft Collar - One Piece - Split, Aluminum, 6 mm Bore, 1.4960 in OD, 10 mm Width
MI ITEM #06265200
MFR #MQCL-6-A
Price$55.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Aluminum, 6 mm Bore, 1.4960 in OD, 10 mm Width
MI ITEM #06265200
MFR #MQCL-6-A

Mfr description
MQCL-6-A QUICK CLAMPING SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.81/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Bore Size
    0.2362 in
  • Outside Diameter
    1.4960 in
  • Screw Size
    M3
  • Weight
    0.056 lb
  • Width
    10 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Gold Handle
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MQCL-6-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)