Specifications
Dimensions
- Bore - Side 14 mm
- Bore - Side 24 mm
- Bore Diameter4 mm
- Bore Size0.1570 in
- Coupling Length22 mm
- Outside Diameter15 mm
- Overall Length22 mm
- Screw SizeM2
- Weight0.054 lb
Details
- Bore Tolerance+0.050 mm / +0.012 mm
- Coupling MaterialStainless Steel
- Coupling TypeTwo-Piece Clamp
- Harmonization Code8483.60.8000
- LubricationMaintenance Free
- Material303 Stainless Steel
- Maximum Speed4000 rpm
- Maximum Transmitted Torque1.9900 N-m
- Number Of Locking Screws8
- Product TypeClamp-On Rigid Couplings
- Screw Material18-8 300 Series Stainless Steel
- SeriesMSPX
- Temperature Rating-40 to 350 °F
- Torque Capacity0.27 ft-lbs
- Torque Rating (in-lb)17.61 in-lb
- UPC_NO63452921632