Motion
MWS15-4MM-1/8"-A

RULAND MANUFACTURING CO
MWS15-4MM-1/8"-A

Set Screw Rigid Coupling - 0.1570 in Bore, 0.5938 in OD, Aluminum Material
MI ITEM #06265204
MFR #MWS15-4MM-1/8"-A
Price$75.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS15-4MM-1/8"-A

Set Screw Rigid Coupling - 0.1570 in Bore, 0.5938 in OD, Aluminum Material
MI ITEM #06265204
MFR #MWS15-4MM-1/8"-A

Mfr description
MWS15-4MM-1/8"-A 4-BEAM SET COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.57/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    4 mm
  • Bore - Side 2
    0.1250 in
  • Bore Size
    0.1570 in
  • Coupling Length
    20 mm
  • Length Through Bore
    0.3780 in
  • Outside Diameter
    0.5938 in
  • Parallel Misalignment
    0.2000 in
  • Screw Size
    M3
  • Weight
    0.022 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Aluminum
  • Material
    7075 Aluminum
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Set Screw
  • Series
    MW-Series 4 Beam Coupling
  • Torque Capacity
    0.63 ft-lbs
  • UPC_NO
    63452920684

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)