Motion
MWS30-1/2"-8MM-A

RULAND MANUFACTURING CO
MWS30-1/2"-8MM-A

Set Screw Rigid Coupling - 0.5000 in Bore, 1.1810 in OD
MI ITEM #06265214
MFR #MWS30-1/2"-8MM-A
Your Price$99.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWS30-1/2"-8MM-A

Set Screw Rigid Coupling - 0.5000 in Bore, 1.1810 in OD
MI ITEM #06265214
MFR #MWS30-1/2"-8MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.95/each(List $137.93)

Overview

Mfr description
MWS30-1/2"-8MM-A 4-BEAM SET COUPLING

Specifications

  • Bore Size
    0.5000 in
  • Outside Diameter
    1.1810 in
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    8 mm
  • Torque Capacity
    4.87 ft-lbs
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Coupling Length
    30 mm
  • Parallel Misalignment
    0.3800 in
  • UPC_NO
    63452920708
  • Weight
    0.170 lb
  • Screw Size
    M5
  • Material
    7075 Aluminum
  • Length Through Bore
    0.5590 in
  • Screw Type / Material
    Socket Set Screw
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text