Motion
PSR16-7MM-1/4"-A

RULAND MANUFACTURING CO
PSR16-7MM-1/4"-A

Set Screw Rigid Coupling - 0.2760 in Bore, 1 in OD, Aluminum Material
Mi Item #06265242
MFR #PSR16-7MM-1/4"-A
Price$91.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR16-7MM-1/4"-A

Set Screw Rigid Coupling - 0.2760 in Bore, 1 in OD, Aluminum Material
Mi Item #06265242
MFR #PSR16-7MM-1/4"-A

Mfr description
PSR16-7MM-1/4"-A 4-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.02/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    7 mm
  • Bore - Side 2
    0.2500 in
  • Bore Size
    0.2760 in
  • Coupling Length
    1.2500 in
  • Length Through Bore
    0.5790 in
  • Outside Diameter
    1 in
  • Parallel Misalignment
    0.0150 in
  • Screw Size
    M4
  • Weight
    0.134 lb

Details

  • Bore Tolerance
    +0.025 mm to -0.000 mm | +0.001 in to -0.000 in
  • Coupling Material
    Aluminum
  • Material
    7075 Aluminum
  • Product Type
    Set Screw Rigid Couplings
  • Screw Type / Material
    Socket Set Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    3 ft-lbs
  • UPC_NO
    63452919850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)