Motion
PSR8-1/8"-3MM-SS

RULAND MANUFACTURING CO
PSR8-1/8"-3MM-SS

Set Screw Rigid Coupling - 0.1250 in Bore, 0.5000 in OD, Stainless Steel Material
MI ITEM #06265270
MFR #PSR8-1/8"-3MM-SS
Price$216.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
PSR8-1/8"-3MM-SS

Set Screw Rigid Coupling - 0.1250 in Bore, 0.5000 in OD, Stainless Steel Material
MI ITEM #06265270
MFR #PSR8-1/8"-3MM-SS

Mfr description
PSR8-1/8"-3MM-SS 4-BEAM SET COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.28/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.1250 in
  • Bore - Side 2
    3 mm
  • Bore Diameter
    3 mm
  • Bore Size
    0.1250 in
  • Coupling Length
    0.7500 in
  • Length Through Bore
    0.3560 in
  • Outside Diameter
    0.5000 in
  • Parallel Misalignment
    0.0080 in
  • Screw Size
    M2
  • Weight
    0.072 lb

Details

  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Coupling Material
    Stainless Steel
  • Harmonization Code
    8483.60.8000
  • Material
    303 Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Type / Material
    Socket Set Screw
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    0.92 ft-lbs
  • UPC_NO
    63452919911

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)