Motion
QCL-26-A
Shaft Collar - One Piece - Split, Aluminum, 1.6250 in Bore, 3.9370 in OD, 0.7480 in Width
Mi Item #06265272
MFR #QCL-26-A
Price$166.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Aluminum, 1.6250 in Bore, 3.9370 in OD, 0.7480 in Width
Mi Item #06265272
MFR #QCL-26-A

Mfr description
QCL-26-A QUICK CLAMPING SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.77/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Bore Size
    1.6250 in
  • Outside Diameter
    3.9370 in
  • Screw Size
    M5
  • Weight
    0.500 lb
  • Width
    0.7480 in

Details

  • Construction
    One Piece - Split
  • Finish
    Gold Handle
  • Grade
    6061, 6063
  • Locking Device
    Quick Clamp w/Lever
  • Manufacturer Catalog Number
    QCL-26-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)