Motion
QCL-42-A
Ruland QCL-42-A - Quick Clamping Shaft Collar, One-Piece, Bore 2.6250", OD 4.724", W 0.748", 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #06265280
MFR #QCL-42-A
List Price$206.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland QCL-42-A - Quick Clamping Shaft Collar, One-Piece, Bore 2.6250", OD 4.724", W 0.748", 6061 Aluminum Body, 6063 Aluminum Handle
MI ITEM #06265280
MFR #QCL-42-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.16/each for your price

Overview

Mfr description
QCL-42-A QUICK CLAMPING SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Quick Clamp w/Lever
  • Bore Diameter
    2.6250 in
  • Construction
    One Piece - Split
  • Outside Diameter
    4.7240 in
  • Bore Size
    2.6250 in
  • Width
    0.7480 in
  • Material
    Aluminum
  • Finish
    Gold Handle
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M6
  • Weight
    0.750 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    QCL-42-A
  • UPC_NO
    63452913560

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text