Motion
SPB-7-A
Shaft Collar - Two Piece - Split, Aluminum, 0.4375 in Bore, 0.9375 in OD, 0.3430 in Width
Mi Item #06265293
MFR #SPB-7-A
Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Aluminum, 0.4375 in Bore, 0.9375 in OD, 0.3430 in Width
Mi Item #06265293
MFR #SPB-7-A

Mfr description
SPB-7-A TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.45/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Bore Size
    0.4375 in
  • Clearance Diameter Max
    1.0800 in
  • Outside Diameter
    0.9375 in
  • Screw Size
    #6-32
  • Weight
    0.020 lb
  • Width
    0.3430 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPB-7-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452903963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)