Motion
SPC-19-16-F
Clamp-on Rigid Coupling - SPC Series, Steel, Bore - Side 1: 1.1875 in, Bore - Side 2: 1.0000 in
MI ITEM #06265299
MFR #SPC-19-16-F
Price$334.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPC Series, Steel, Bore - Side 1: 1.1875 in, Bore - Side 2: 1.0000 in
MI ITEM #06265299
MFR #SPC-19-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.70/each

Specifications

Dimensions

  • Bore - Side 1
    1.1875 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.1875 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.2420 in
  • Coupling Length
    3.2500 in
  • Keyway - Side 1
    0.2500 in
  • Keyway - Side 2
    0.2500 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.6250 in
  • Screw Size
    1/4 - 28
  • Weight
    1.959 lb

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    SPC
  • Torque Capacity
    333 ft-lbs
  • UPC_NO
    63452912043

Overview

Mfr description
SPC-19-16-F TWO-PIECE RIGID COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought