Motion
SPX-23-16-F
Clamp-on Rigid Coupling - SPX Series, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.0000 in
Mi Item #06265302
MFR #SPX-23-16-F
Price$321.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPX Series, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.0000 in
Mi Item #06265302
MFR #SPX-23-16-F

Mfr description
SPX-23-16-F TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.00/each

Specifications

Dimensions

  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.8400 in
  • Coupling Length
    3.8750 in
  • Outside Diameter
    2.6250 in
  • Screw Size
    5/16 - 24
  • Weight
    4.384 lb

Details

  • Bore Tolerance
    +.002 in / +.0005 in
  • Material
    1215 Carbon Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    SPX
  • Torque Capacity
    800 ft-lbs
  • UPC_NO
    63452909193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)