Motion
BCK21-10-8-A
Ruland BCK21-10-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.625"x0.500", Keyways 3/16"x1/8", OD 1.313", L 1.688", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06265309
MFR #BCK21-10-8-A
Price$255.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK21-10-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.625"x0.500", Keyways 3/16"x1/8", OD 1.313", L 1.688", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06265309
MFR #BCK21-10-8-A

Mfr description
BCK21-10-8-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.81/each

Specifications

Dimensions

  • Bore Size
    0.6250 in
  • Length Through Bore
    0.8040 in
  • Outside Diameter
    1.3130 in
  • Weight
    0.165 lb

Details

  • Dynamic Torque Non Reversing
    6.80 N-m
  • Dynamic Torque Reversing
    9.90 N-m
  • Series
    BCK
  • Torque Capacity
    10 ft-lbs
  • Torsional Stiffness
    400 in-lb/deg
  • UPC_NO
    63452916477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)