Motion
BCK26-12-8-A
Ruland BCK26-12-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.750"x0.500", Keyways 3/16"x1/8", OD 1.625", L 2.000", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06265313
MFR #BCK26-12-8-A
Price$305.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK26-12-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.750"x0.500", Keyways 3/16"x1/8", OD 1.625", L 2.000", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06265313
MFR #BCK26-12-8-A

Mfr description
BCK26-12-8-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.63/each

Specifications

Dimensions

  • Bore Size
    0.7500 in
  • Length Through Bore
    0.9460 in
  • Outside Diameter
    1.6250 in
  • Weight
    0.305 lb

Details

  • Dynamic Torque Non Reversing
    14 N-m
  • Dynamic Torque Reversing
    9.90 N-m
  • Series
    BCK
  • Torque Capacity
    20.83 ft-lbs
  • Torsional Stiffness
    550 in-lb/deg
  • UPC_NO
    63452916567

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)