Motion
ENCL20-5MM-A
Shaft Collar - One Piece - Split, Aluminum, 5 mm Bore, 0.7870 in OD, 5.5 mm Width
Mi Item #06265399
MFR #ENCL20-5MM-A
Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Aluminum, 5 mm Bore, 0.7870 in OD, 5.5 mm Width
Mi Item #06265399
MFR #ENCL20-5MM-A

Mfr description
ENCL20-5MM-A ONE-PIECE CLAMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.42/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Bore Size
    0.1969 in
  • Clearance Diameter Max
    0.8460 in
  • Outside Diameter
    0.7870 in
  • Screw Size
    M2x6
  • Weight
    0.009 lb
  • Width
    5.5 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    ENCL20-5MM-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)