Motion
ENCL25-6MM-A
Shaft Collar - One Piece - Split, Aluminum, 6 mm Bore, 0.9840 in OD, 6 mm Width
MI ITEM #06265403
MFR #ENCL25-6MM-A
Price$15.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Aluminum, 6 mm Bore, 0.9840 in OD, 6 mm Width
MI ITEM #06265403
MFR #ENCL25-6MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.27/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Bore Size
    0.2362 in
  • Clearance Diameter Max
    1.0730 in
  • Outside Diameter
    0.9840 in
  • Screw Size
    M2.5x8
  • Weight
    0.017 lb
  • Width
    6 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    ENCL25-6MM-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913798

Overview

Mfr description
ENCL25-6MM-A ONE-PIECE CLAMP COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought