Motion
ENCL35-10-SS
Shaft Collar - One Piece - Split, Stainless Steel, 0.6250 in Bore, 1.3780 in OD, 0.3150 in Width
MI ITEM #06265408
MFR #ENCL35-10-SS
Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Stainless Steel, 0.6250 in Bore, 1.3780 in OD, 0.3150 in Width
MI ITEM #06265408
MFR #ENCL35-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.18/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Clearance Diameter Max
    1.4670 in
  • Outside Diameter
    1.3780 in
  • Screw Size
    M3x10
  • Weight
    0.113 lb
  • Width
    0.3150 in

Details

  • Construction
    One Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    ENCL35-10-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913830

Overview

Mfr description
ENCL35-10-SS ONE-PIECE CLAMP COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought