Motion
ENCL35-12-SS
Ruland ENCL35-12-SS - Shaft Collar, Thin Line, One-Piece, Bore 0.7500", OD 1.378", W 0.315", 303 Stainless Steel
MI ITEM #06265409
MFR #ENCL35-12-SS
Your Price$31.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENCL35-12-SS - Shaft Collar, Thin Line, One-Piece, Bore 0.7500", OD 1.378", W 0.315", 303 Stainless Steel
MI ITEM #06265409
MFR #ENCL35-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.29/each(List $43.18)

Overview

Mfr description
ENCL35-12-SS ONE-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.3780 in
  • Bore Size
    0.7500 in
  • Width
    0.3150 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.4670 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3x10
  • Weight
    0.113 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENCL35-12-SS
  • UPC_NO
    63452913834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text