Motion
ENCL45-12-SS
Ruland ENCL45-12-SS - Shaft Collar, Thin Line, One-Piece, Bore 0.7500", OD 1.772", W 0.394", 303 Stainless Steel
MI ITEM #06265411
MFR #ENCL45-12-SS
Your Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENCL45-12-SS - Shaft Collar, Thin Line, One-Piece, Bore 0.7500", OD 1.772", W 0.394", 303 Stainless Steel
MI ITEM #06265411
MFR #ENCL45-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.83/each(List $52.21)

Overview

Mfr description
ENCL45-12-SS ONE-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.7720 in
  • Bore Size
    0.7500 in
  • Width
    0.3940 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.8900 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M4x12
  • Weight
    0.233 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENCL45-12-SS
  • UPC_NO
    63452913848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought