Motion
ENSP60-16-SS
Shaft Collar - Two Piece - Split, Stainless Steel, 1.0000 in Bore, 2.3620 in OD, 0.4720 in Width
Mi Item #06265433
MFR #ENSP60-16-SS
Price$140.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Stainless Steel, 1.0000 in Bore, 2.3620 in OD, 0.4720 in Width
Mi Item #06265433
MFR #ENSP60-16-SS

Mfr description
ENSP60-16-SS TWO-PIECE CLAMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.56/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.5100 in
  • Outside Diameter
    2.3620 in
  • Screw Size
    M5x14
  • Weight
    0.474 lb
  • Width
    0.4720 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    ENSP60-16-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)