Motion
ENSP60-18-SS
Ruland ENSP60-18-SS - Shaft Collar, Thin Line, Two-Piece, Bore 1.1250", OD 2.362", W 0.472", 303 Stainless Steel
MI ITEM #06265434
MFR #ENSP60-18-SS
List Price$140.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland ENSP60-18-SS - Shaft Collar, Thin Line, Two-Piece, Bore 1.1250", OD 2.362", W 0.472", 303 Stainless Steel
MI ITEM #06265434
MFR #ENSP60-18-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.56/each for your price

Overview

Mfr description
ENSP60-18-SS TWO-PIECE CLAMP COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.1250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.3620 in
  • Bore Size
    1.1250 in
  • Width
    0.4720 in
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.5100 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M5x14
  • Weight
    0.474 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    ENSP60-18-SS
  • UPC_NO
    63452913976

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought