1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
MBCK25-8-6-A
Ruland MBCK25-8-6-A - Bellows Coupling, Clamp Style with Keyways, Bores 8mmx6mm, Keyways 2mmxNK, OD 25.4mm, L 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #
06265502
MFR #
MBCK25-8-6-A
Price
$282.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Bellows Couplings
RULAND MANUFACTURING CO MBCK25-8-6-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
MBCK25-8-6-A
Ruland MBCK25-8-6-A - Bellows Coupling, Clamp Style with Keyways, Bores 8mmx6mm, Keyways 2mmxNK, OD 25.4mm, L 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #
06265502
MFR #
MBCK25-8-6-A
Mfr description
MBCK25-8-6-A CLAMP BELLOWS COUPLING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$282
.91
/each
Add to Cart
Specifications
Dimensions
Bore Size
0.3150 in
Length Through Bore
0.6260 in
Outside Diameter
1 in
Weight
0.069 lb
Details
Dynamic Torque Non Reversing
3.40 N-m
Series
MBCK
Torque Capacity
5 ft-lbs
Torsional Stiffness
27 N-m/deg
UPC_NO
63452916462
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items