Motion
MBCK25-9-6-A
Ruland MBCK25-9-6-A - Bellows Coupling, Clamp Style with Keyways, Bores 9mmx6mm, Keyways 3mmxNK, OD 25.4mm, L 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06265505
MFR #MBCK25-9-6-A
Price$282.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK25-9-6-A - Bellows Coupling, Clamp Style with Keyways, Bores 9mmx6mm, Keyways 3mmxNK, OD 25.4mm, L 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06265505
MFR #MBCK25-9-6-A

Mfr description
MBCK25-9-6-A CLAMP BELLOWS COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.91/each

Specifications

Dimensions

  • Bore Size
    0.3540 in
  • Length Through Bore
    0.6260 in
  • Outside Diameter
    1 in
  • Weight
    0.069 lb

Details

  • Dynamic Torque Non Reversing
    3.40 N-m
  • Series
    MBCK
  • Torque Capacity
    5 ft-lbs
  • Torsional Stiffness
    27 N-m/deg
  • UPC_NO
    63452916465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)