Motion
MBCK25-9-8-A
Ruland MBCK25-9-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 9mmx8mm, Keyways 3mmx2mm, OD 25.4mm, L 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06265507
MFR #MBCK25-9-8-A
Your Price$205.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK25-9-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 9mmx8mm, Keyways 3mmx2mm, OD 25.4mm, L 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06265507
MFR #MBCK25-9-8-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$205.01/each(List $282.91)

Overview

Mfr description
MBCK25-9-8-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1 in
  • Bore Size
    0.3540 in
  • Torque Capacity
    5 ft-lbs
  • Length Through Bore
    0.6260 in
  • Torsional Stiffness
    27 N-m/deg
  • Dynamic Torque Non Reversing
    3.40 N-m
  • Series
    MBCK
  • Weight
    0.069 lb
  • UPC_NO
    63452916467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought