Motion
MBCK33-8-8-A
Ruland MBCK33-8-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 8mmx8mm, Keyways 2mmx2mm, OD 33.3mm, L 42.9mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06265509
MFR #MBCK33-8-8-A
Price$306.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBCK33-8-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 8mmx8mm, Keyways 2mmx2mm, OD 33.3mm, L 42.9mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06265509
MFR #MBCK33-8-8-A

Mfr description
MBCK33-8-8-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.97/each

Specifications

Dimensions

  • Bore Size
    0.3150 in
  • Length Through Bore
    0.8040 in
  • Outside Diameter
    1.3130 in
  • Weight
    0.165 lb

Details

  • Dynamic Torque Non Reversing
    6.80 N-m
  • Series
    MBCK
  • Torque Capacity
    10 ft-lbs
  • Torsional Stiffness
    45 N-m/deg
  • UPC_NO
    63452921022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)