Motion
MDCD33-13-9-A
Complete Disc Coupling - Series MDCD, 1.3125 in OD, 45 mm OAL
MI ITEM #06265701
MFR #MDCD33-13-9-A
Price$220.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCD, 1.3125 in OD, 45 mm OAL
MI ITEM #06265701
MFR #MDCD33-13-9-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.95/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0160 in
  • Bore - Side 1
    13 mm
  • Bore - Side 2
    9 mm
  • Length Through Bore
    0.8430 in
  • Outside Diameter
    1.3125 in
  • Overall Length
    45 mm
  • Parallel Misalignment
    0.0080 in
  • Weight
    0.165 lb

Details

  • Dynamic Torque Non Reversing
    5.65 N-m
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Series
    MDCD
  • Torque Capacity
    8.33 ft-lbs
  • UPC_NO
    63452914687

Overview

Mfr description
MDCD33-13-9-A CLAMP 2 DISC COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought