Motion
MOSC41-11-A SET OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOSC41-11-A SET OLDHAM COUPLING HUB

Ruland MOSC41-11-A - Oldham Coupling Hub, Set Screw Style with Keyway, Bore 11mm, Keyway 4mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum
Mi Item #06266255
MFR #MOSC41-11-A SET OLDHAM COUPLING HUB
Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOSC41-11-A SET OLDHAM COUPLING HUB

Ruland MOSC41-11-A - Oldham Coupling Hub, Set Screw Style with Keyway, Bore 11mm, Keyway 4mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum
Mi Item #06266255
MFR #MOSC41-11-A SET OLDHAM COUPLING HUB

Mfr description
MOSC41-11-A SET OLDHAM COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.63/each

Specifications

Dimensions

  • Length Through Bore
    0.7090 in
  • Outside Diameter
    1.6250 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    MOSC
  • UPC_NO
    63452921182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)